Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/64inx5/16in, Pln, PK100
Mfr # U39100.007.0031
Zoro # G3404305
product price: $2.55
/pk 100, $0.03/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.007.0031
- Zoro # G3404305
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 5/16 in |
Overall Length | 5/16" |
Actual Dia. (Min.-Max) | 0.083-0.086 in |
Chamfer Length (Max.) | 0.032 in |
Chamfer Diameter | 0.075 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 5/64 in |
Fits Hole Dia. (Min.-Max.) | 0.078-0.081 in |
Fits Maximum Hole Diameter | 5/64 in |
Shank Length | 5/16 in |
Usable Length | 5/16 in |
Minimum Chamfer Length | 0.008 in |
Fits Minimum Hole Diameter | 5/64 in |
Pin Diameter | 5/64 in |
Maximum Chamfer Length | 0.032 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 5/16 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36613)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.3600)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow, 8 mm Ht, 100 PK (M04122.100.0001)
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 3 PK (73607)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/8in, Pln, PK100 (U39100.007.0062)
- ZORO SELECT Spring Pin, Sltd, 5/64inx3/4in, Pln, PK100 (U39100.007.0075)
- ZORO SELECT Spring Pin, Sltd, 5/64inx13/16in, Pln, PK100 (U39100.007.0081)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, 1875lb, PK100 (U51428.012.0037)
- ZORO SELECT Spring P, HD Coiled, 3/16x1/2,4500lb, PK50 (U39150.018.0050)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Znc, PK100 (U39101.018.0062)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK100 (U39140.012.0062)
- Zoro Select Spring Pins