Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/64inx1/2in, Pln, PK100
Mfr # U39100.007.0050
Zoro # G3404278
original price:
$6.75
5% off
new price: $6.39
/pk 100, $0.06/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.007.0050
- Zoro # G3404278
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 1/2 in |
Chamfer Length (Min.) | 0.008 in |
Actual Dia. (Min.-Max) | 0.083-0.086 in |
Nominal Diameter | 5/64 in |
Overall Length | 1/2" |
Chamfer Diameter | 0.075 in |
Fits Hole Dia. (Min.-Max.) | 0.078-0.081 in |
Chamfer Length (Max.) | 0.032 in |
Pin Diameter | 5/64 in |
Maximum Chamfer Length | 0.032 in |
Usable Length | 1/2 in |
Minimum Chamfer Length | 0.008 in |
Fits Minimum Hole Diameter | 5/64 in |
Shank Length | 1/2 in |
Fits Maximum Hole Diameter | 5/64 in |
Details
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 1/2 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (N01200.025.0300)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 1-15/32 in Ht (HHNI2H150-001BX)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 10 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME121)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03006)
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- ZORO SELECT Pin, Steel 420-560 HV30, 16mm dia. (M39140.160.0040)
- ZORO SELECT Spring Pin, Sltd, 1/4inx9/16in, 7050lb, PK50 (U39101.025.0056)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK10 (U51431.025.0150)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK5 (U39150.031.0100)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK10 (U51430.018.0150)
- Zoro Select Spring Pins