Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx3in, Znc, PK10
Mfr # U39101.031.0300
Zoro # G3400778
product price: $11.85
/pk 10, $1.19/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39101.031.0300
- Zoro # G3400778
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 3 in |
Nominal Diameter | 5/16 in |
Chamfer Diameter | 0.306 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Overall Length | 3" |
Chamfer Length (Min.) | 0.014 in |
Chamfer Length (Max.) | 0.08 in |
Shank Length | 3 in |
Fits Minimum Hole Diameter | 5/16 in |
Usable Length | 3 in |
Maximum Chamfer Length | 0.08 in |
Fits Maximum Hole Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 3 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (U51700.012.0300)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 5 in, Galvanized Hex Hex Drive (A0360240500G)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01062.037.0150)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-3/4in, Znc, PK10 (U39101.031.0175)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Znc, PK10 (U39101.031.0200)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- ZORO SELECT Spring Pin, HD Coil, 3/32x3/8 L, Pk50 (5DY94)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- Zoro Select Spring Pins