Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10
Mfr # U39100.031.0275
Zoro # G3402841
original price:
$6.89
5% off
new price: $6.49
/pk 10, $0.65/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.031.0275
- Zoro # G3402841
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 3/4 in |
Nominal Diameter | 5/16 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Chamfer Length (Min.) | 0.014 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Diameter | 0.306 in |
Overall Length | 2-3/4" |
Chamfer Length (Max.) | 0.08 in |
Maximum Chamfer Length | 0.08 in |
Shank Length | 2 3/4 in |
Usable Length | 2 3/4 in |
Fits Maximum Hole Diameter | 5/16 in |
Fits Minimum Hole Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Pin Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 3/4 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 3/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.040.0018)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Galvanized (54609)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-5/8in, Pln, PK10 (U39100.031.0162)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Pln, PK10 (U39100.031.0200)
- ZORO SELECT 5/32X1 PIN COIL MEDIUM 420 STAINLESS STEEL (15616PCM420)
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/4in, Pln, PK100 (U39100.007.0025)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39140.050.0012)
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- Zoro Select Spring Pins