Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx1-5/8in, Pln, PK10
Mfr # U39100.031.0162
Zoro # G3402905
product price: $3.95
/pk 10, $0.40/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.031.0162
- Zoro # G3402905
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 5/8 in |
Nominal Diameter | 5/16 in |
Overall Length | 1-5/8" |
Chamfer Length (Max.) | 0.08 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Length (Min.) | 0.014 in |
Chamfer Diameter | 0.306 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Fits Minimum Hole Diameter | 5/16 in |
Usable Length | 1 5/8 in |
Fits Maximum Hole Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Maximum Chamfer Length | 0.08 in |
Pin Diameter | 5/16 in |
Shank Length | 1 5/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 5/8 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 5/8 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (00941)
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 440 mm Length (A4440300440)
- ZORO SELECT Eye Bolt 3/16", 35/64 in ID, Steel, Zinc Plated, 20 PK (U17210.054.0193)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.075.0125)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-7/8in, Pln, PK10 (U39100.031.0187)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Pln, PK10 (U39100.031.0200)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- ZORO SELECT Spring Pin, Slotted, 2.5x16mm, PK100 (M39100.025.0016)
- ZORO SELECT 1/4X2 1/4 PIN SPRING SLOTTED PLAIN (25036PS)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Tension Pins 8PK (38892)
- Zoro Select Spring Pins