Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 5/16inx1-1/2in, Pln, PK25
Mfr # U39100.031.0150
Zoro # G3402911
product price: $4.55
/pk 25, $0.18/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.031.0150
- Zoro # G3402911
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 1/2 in |
Chamfer Length (Min.) | 0.014 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Length (Max.) | 0.08 in |
Chamfer Diameter | 0.306 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Nominal Diameter | 5/16 in |
Overall Length | 1-1/2" |
Maximum Chamfer Length | 0.08 in |
Fits Minimum Hole Diameter | 5/16 in |
Usable Length | 1 1/2 in |
Pin Diameter | 5/16 in |
Shank Length | 1 1/2 in |
Fits Maximum Hole Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.025.0075)
- ARROW FASTENER Cable Staples, T25, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1100 PK (257)
- REDHEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel, 25 PK (12373)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.75-5)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/4in, Pln, PK25 (U39100.031.0125)
- ZORO SELECT Spring Pin, Sltd, 5/16inx15/16in, Pln, PK25 (U39100.031.0093)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Pln, PK25 (U39100.031.0075)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- ZORO SELECT Spring P, Sltd, 5/16x1-5/8,10800lb, PK10 (U39101.031.0162)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/4in, Pln, PK10 (U39100.037.0225)
- Zoro Select Spring Pins