Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8x3-1/2in, 16300lb, PK5
Mfr # U51428.037.0350
Zoro # G3399131
product price: $20.25
/pk 5, $4.05/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # U51428.037.0350
- Zoro # G3399131
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Overall Length | 3-1/2" |
Chamfer Diameter | 0.368 in |
Chamfer Length (Max.) | 0.095 in |
Nominal Diameter | 3/8 in |
Chamfer Length (Min.) | 0.016 in |
Minimum Chamfer Length | 0.016 in |
Pin Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Shank Length | 3 1/2 in |
Fits Minimum Hole Diameter | 3/8 in |
Usable Length | 3 1/2 in |
Fits Maximum Hole Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3 1/2 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-555)
- ZORO SELECT Spring Pin, Slot, 1 1/8x1/8 L, Pk100 (5BY19)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.062.0350)
- ZORO SELECT Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 0.62 in H, 5 PK (MPB3776)
- ZORO SELECT Spring Pin, Sltd, 1/16inx3/4in, Pln, PK100 (U39100.006.0075)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/8in, Pln, PK100 (U39100.012.0062)
- ZORO SELECT Spring Pin, Coiled, 1/4 in Pin Dia, 2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (U51431.025.0200)
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/4in, Pln, PK25 (U39100.025.0125)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, Pln, PK5 (U39150.037.0100)
- ZORO SELECT Spring PinHD Coiled, 1/2inx3in (U51431.050.0300)
- Zoro Select Spring Pins