Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx3/4in, Pln, PK10
Mfr # U39100.037.0075
Zoro # G3402780
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.037.0075
- Zoro # G3402780
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3/4 in |
Chamfer Diameter | 0.368 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Nominal Diameter | 3/8 in |
Chamfer Length (Max.) | 0.095 in |
Overall Length | 3/4" |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Chamfer Length (Min.) | 0.016 in |
Shank Length | 3/4 in |
Fits Maximum Hole Diameter | 3/8 in |
Fits Minimum Hole Diameter | 3/8 in |
Minimum Chamfer Length | 0.016 in |
Usable Length | 3/4 in |
Pin Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Truss Head Phillips Drive, 140 PK (21532)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 7 in L, 5 PK (U51000.050.0700)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0062)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00887)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Pln, PK10 (U39100.037.0087)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Pln, PK10 (U39100.037.0175)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, 12600lb, PK5 (U51430.037.0200)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x3-1/2in, Pln, PK5 (U39150.037.0350)
- ZORO SELECT 5/32X1 PIN COIL MEDIUM 420 STAINLESS STEEL (15616PCM420)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-3/4in, Pln, PK5 (U39140.037.0275)
- Zoro Select Spring Pins