Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx3/4in, 16300lb, PK10
Mfr # U51428.037.0075
Zoro # G3399238
product price: $11.65
/pk 10, $1.17/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # U51428.037.0075
- Zoro # G3399238
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3/4 in |
Nominal Diameter | 3/8 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Chamfer Length (Max.) | 0.095 in |
Chamfer Diameter | 0.368 in |
Chamfer Length (Min.) | 0.016 in |
Overall Length | 3/4" |
Maximum Chamfer Length | 0.095 in |
Pin Diameter | 3/8 in |
Fits Maximum Hole Diameter | 3/8 in |
Fits Minimum Hole Diameter | 3/8 in |
Shank Length | 3/4 in |
Usable Length | 3/4 in |
Minimum Chamfer Length | 0.016 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08025-001P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DYY6)
- ZORO SELECT Spring Pin, Slot, M4x10mm L, PK10 (5DE28)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.060.0016)
- ZORO SELECT Spring Pin, Sltd, 3/8x2-1/2in, 16300lb, PK10 (U51428.037.0250)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39060.050.0030)
- ZORO SELECT M4 X 20 Spring Pin ISO Steel Plain (5DU77)
- ZORO SELECT Spring Pin, Slot, 1/2x1/16 L, PK100 (5BU71)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/8in, Pln, PK25 (U39100.025.0112)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0008)
- ZORO SELECT Spring Pin, Coiled, 5/32inx2in, 2200lb, PK25 (U51430.015.0200)
- Zoro Select Spring Pins