Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx2in, Znc, PK10
Mfr # U39101.037.0200
Zoro # G3400665
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39101.037.0200
- Zoro # G3400665
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2 in |
Chamfer Length (Min.) | 0.016 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Chamfer Length (Max.) | 0.095 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Nominal Diameter | 3/8 in |
Overall Length | 2" |
Chamfer Diameter | 0.368 in |
Fits Minimum Hole Diameter | 3/8 in |
Usable Length | 2 in |
Fits Maximum Hole Diameter | 3/8 in |
Shank Length | 2 in |
Maximum Chamfer Length | 0.095 in |
Minimum Chamfer Length | 0.016 in |
Pin Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54083)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07470.060.0070)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 95 PK (4RXK7)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Znc, PK10 (U39101.037.0250)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Znc, PK10 (U39101.037.0087)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Znc, PK10 (U39101.037.0175)
- ZORO SELECT Spring Pin, Slotted, 4x16mm, PK100 (M39100.040.0016)
- ZORO SELECT Spring Pin, Coil, 1/4x1 1/8 L, Pk25 (5DY72)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/4in, 7050lb, PK25 (U51428.025.0125)
- ZORO SELECT 5/32X1 PIN COIL MEDIUM 420 STAINLESS STEEL (15616PCM420)
- Zoro Select Spring Pins