Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100
Mfr # U51428.009.0100
Zoro # G3400069
product price: $8.59
/pk 100, $0.09/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Product Information
- Brand Zoro Select
- MFR # U51428.009.0100
- Zoro # G3400069
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Overall Length | 1" |
Chamfer Length (Max.) | 0.038 in |
Chamfer Diameter | 0.091 in |
Nominal Diameter | 3/32 in |
Chamfer Length (Min.) | 0.008 in |
Maximum Chamfer Length | 0.038 in |
Dimensional Standards | ASME B18.8.2 |
Fits Minimum Hole Diameter | 3/32 in |
Usable Length | 1 in |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.015 in |
Outside Diameter Tolerance | +/-0.004 in |
Pin Diameter | 3/32 in |
Minimum Chamfer Length | 0.008 in |
Fits Maximum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (3140FTPB)
- MIDWEST FASTENER 7/16"-14 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31882)
- ZORO SELECT Taper Pin, #7, PK5 (WWG-TP136)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 10 PK (73522)
- ZORO SELECT Spring Pin, Sltd, 3/32x3/16in, 1150lb, PK100 (U51428.009.0018)
- ZORO SELECT Spring Pin, Sltd, 3/32x1/2in, 1150lb, PK100 (U51428.009.0050)
- ZORO SELECT Spring P, Sltd, 3/32x1-1/2,1150lb, PK100 (U51428.009.0150)
- ZORO SELECT Spring Pin, Coiled, 1/2inx1-1/2in, PK5 (U39140.050.0150)
- ZORO SELECT Spring Pin, Coiled, 1/4inx2in, 5500lb, PK25 (U39140.025.0200)
- ZORO SELECT 1/16X5/16 PIN SPRING SLOTTED ZINC (06205PSZ)
- ZORO SELECT Spring Pin, Sltd, 3/16inx3/4in, Pln, PK100 (U39100.018.0075)
- Zoro Select Spring Pins