Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/16x1-1/4in, 4150lb, PK50
Mfr # U51428.018.0125
Zoro # G3399691
product price: $22.69
/pk 50, $0.45/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Product Information
- Brand Zoro Select
- MFR # U51428.018.0125
- Zoro # G3399691
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 1/4 in |
Chamfer Length (Min.) | 0.011 in |
Actual Dia. (Min.-Max) | 0.194-0.199 in |
Overall Length | 1-1/4" |
Chamfer Length (Max.) | 0.055 in |
Nominal Diameter | 3/16 in |
Chamfer Diameter | 0.182 in |
Fits Hole Dia. (Min.-Max.) | 0.187-0.192 in |
Fits Minimum Hole Diameter | 3/16 in |
Minimum Chamfer Length | 0.011 in |
Usable Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Pin Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Fits Maximum Hole Diameter | 3/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb #10-24 X 1-1/4in 18-8 Stainless Steel 25PK (9004709)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 794 PK (56049)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/8in, 4150lb, PK50 (U51428.018.0112)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/2in, 4150lb, PK50 (U51428.018.0150)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/4 L, Pk50 (5BY43)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Pln, PK10 (U39100.037.0200)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51430.040.0035)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Pln, PK25 (U39100.021.0250)
- Zoro Select Spring Pins