Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50
Mfr # U39100.018.0225
Zoro # G3403429
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.018.0225
- Zoro # G3403429
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 2 1/4 in |
Chamfer Diameter | 0.182 in |
Nominal Diameter | 3/16 in |
Actual Dia. (Min.-Max) | 0.194-0.199 in |
Fits Hole Dia. (Min.-Max.) | 0.187-0.192 in |
Chamfer Length (Min.) | 0.011 in |
Chamfer Length (Max.) | 0.055 in |
Overall Length | 2-1/4" |
Pin Diameter | 3/16 in |
Fits Maximum Hole Diameter | 3/16 in |
Shank Length | 2 1/4 in |
Minimum Chamfer Length | 0.011 in |
Maximum Chamfer Length | 0.055 in |
Fits Minimum Hole Diameter | 3/16 in |
Usable Length | 2 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP 7/16 ID 3/4 OD BLACK WASHERS (200-8531)
- ZORO SELECT #6-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0062)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61585)
- DISCO Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11616PK)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/2in, Pln, PK50 (U39100.018.0250)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/8in, Pln, PK50 (U39100.018.0112)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2in, Pln, PK50 (U39100.018.0200)
- ZORO SELECT Pin, Steel, 4mm dia., PK50 (M39060.040.0024)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK100 (U39140.012.0037)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/2in, 4150lb, PK50 (U51428.018.0150)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, Pln, PK5 (U39140.037.0200)
- Zoro Select Spring Pins