Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/8inx1in, 1875lb, PK100
Mfr # U51428.012.0100
Zoro # G3399929
original price:
$27.55
15% off
new price: $23.39
/pk 100, $0.23/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Product Information
- Brand Zoro Select
- MFR # U51428.012.0100
- Zoro # G3399929
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 in |
Chamfer Length (Max.) | 0.044 in |
Overall Length | 1" |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Chamfer Diameter | 0.122 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 1/8 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Shank Length | 1 in |
Fits Maximum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Minimum Chamfer Length | 0.008 in |
Pin Diameter | 1/8 in |
Usable Length | 1 in |
Fits Minimum Hole Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Spindle Lock Washer, 81031 (81031)
- DEWALT Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head (DMC14815HDG.5M)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (U39351.012.0150)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/16 in H (WWG310187018712)
- ZORO SELECT Spring Pin, Slot, Stl, M10x24mm, Pk25 (5DV58)
- ZORO SELECT Spring Pin, Sltd, 3/16inx3/4in, Pln, PK100 (U39100.018.0075)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Znc, PK5 (U39101.043.0100)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, 27100lb, (U51428.050.0200)
- ZORO SELECT Spring Pin, Coiled, 3/16x7/8in, 3150lb, PK50 (U39140.018.0087)
- ZORO SELECT Spring Pin, Sltd, 5/64inx13/16in, Pln, PK100 (U39100.007.0081)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK10 (U51430.018.0200)
- Zoro Select Spring Pins