Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4x1-3/4in, 7050lb, PK25
Mfr # U51428.025.0175
Zoro # G3399420
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # U51428.025.0175
- Zoro # G3399420
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 3/4 in |
Nominal Diameter | 1/4 in |
Overall Length | 1-3/4" |
Chamfer Length (Max.) | 0.065 in |
Chamfer Length (Min.) | 0.012 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Chamfer Diameter | 0.245 in |
Usable Length | 1 3/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Maximum Chamfer Length | 0.065 in |
Fits Maximum Hole Diameter | 1/4 in |
Minimum Chamfer Length | 0.012 in |
Shank Length | 1 3/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB245)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0030)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 50 PK (U07041.031.0175)
- ZORO SELECT Fully Threaded Rod, 1"-8, 10 ft, Steel, Grade 2, Zinc Plated Finish (3167)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/8in, 7050lb, PK25 (U51428.025.0112)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/2in, 7050lb, PK25 (U51428.025.0150)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/4in, 7050lb, PK25 (U51428.025.0125)
- ZORO SELECT 1/8X3/4 MILITARY SPRING PIN PHOSPHATE ZINC (MS16562-130)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Spring P, Coiled, 1/16x7/16,330lb, PK100 (U51430.006.0043)
- ZORO SELECT Spring Pin, Slot, M4x26mm L, PK10 (5DE42)
- Zoro Select Spring Pins