Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4x1-1/2in, 7050lb, PK25
Mfr # U51428.025.0150
Zoro # G3399448
product price: $6.59
/pk 25, $0.26/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # U51428.025.0150
- Zoro # G3399448
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 1/2 in |
Chamfer Length (Max.) | 0.065 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Overall Length | 1-1/2" |
Chamfer Length (Min.) | 0.012 in |
Nominal Diameter | 1/4 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Chamfer Diameter | 0.245 in |
Fits Minimum Hole Diameter | 1/4 in |
Maximum Chamfer Length | 0.065 in |
Pin Diameter | 1/4 in |
Fits Maximum Hole Diameter | 1/4 in |
Minimum Chamfer Length | 0.012 in |
Usable Length | 1 1/2 in |
Shank Length | 1 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0200)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 In L (WWG-CLPS-106)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (Z9273)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (N01062.037.0300)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/8in, 7050lb, PK25 (U51428.025.0112)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/4in, 7050lb, PK25 (U51428.025.0125)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/4in, 7050lb, PK25 (U51428.025.0175)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0004)
- ZORO SELECT Spring Pin, Slotted, 8x30mm, PK50 (M39100.080.0030)
- ZORO SELECT 3/32X3/4 PIN SPRING SLOTTED PLAIN (09412PS)
- ZORO SELECT Pin, Steel, 5mm dia., PK50 (M39060.050.0016)
- Zoro Select Spring Pins