Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4inx1in, 7050lb, PK50
Mfr # U51428.025.0100
Zoro # G3399475
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # U51428.025.0100
- Zoro # G3399475
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Overall Length | 1" |
Chamfer Length (Max.) | 0.065 in |
Nominal Diameter | 1/4 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Chamfer Diameter | 0.245 in |
Chamfer Length (Min.) | 0.012 in |
Fits Minimum Hole Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Usable Length | 1 in |
Minimum Chamfer Length | 0.012 in |
Fits Maximum Hole Diameter | 1/4 in |
Shank Length | 1 in |
Maximum Chamfer Length | 0.065 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK-ON Wood Screw, #9, Torx Drive, 575 PK (23316)
- MIDWEST FASTENER #6 Zinc Plated Steel Pushnut Bolt Retainers 50PK (76301)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 16 mm L, Nylon Body, 15 PK (9282PK)
- ZORO SELECT Taper Pin, Steel, 8 x 36mm, PK5 (M39012.080.0036)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3/4in, 7050lb, PK50 (U51428.025.0075)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, 7050lb, PK50 (U51428.025.0050)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK100 (U39140.012.0062)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/16in, Pln, PK100 (U39100.007.0031)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- ZORO SELECT Spring P, HD Coiled, 3/32x1/2,1150lb, PK50 (U51431.009.0050)
- Zoro Select Spring Pins