Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2x2-1/2in, 27100lb, PK5
Mfr # U39101.050.0250
Zoro # G3400385
product price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39101.050.0250
- Zoro # G3400385
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 2 1/2 in |
Chamfer Diameter | 0.485 in |
Overall Length | 2-1/2" |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Nominal Diameter | 1/2 in |
Chamfer Length (Max.) | 0.11 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Chamfer Length (Min.) | 0.025 in |
Maximum Chamfer Length | 0.11 in |
Pin Diameter | 1/2 in |
Fits Minimum Hole Diameter | 1/2 in |
Shank Length | 2 1/2 in |
Fits Maximum Hole Diameter | 33/64 in |
Usable Length | 2 1/2 in |
Minimum Chamfer Length | 0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.2400)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (4KXR7)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (56034)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11070.043.0001)
- ZORO SELECT Spring P, HD Coiled, 5/32x5/8,3100lb, PK25 (U51431.015.0062)
- ZORO SELECT Spring Pin, Sltd, 1/4inx9/16in, 7050lb, PK50 (U39101.025.0056)
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- ZORO SELECT Spring Pin, Slot, M4x30mm L, PK10 (5DE44)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0024)
- ZORO SELECT Spring Pin, Slot, M4x16mm L, PK10 (5DE34)
- ZORO SELECT 1/16X3/4 PIN SPRING SLOTTED PLAIN (06212PS)
- Zoro Select Spring Pins