Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5
Mfr # U39100.050.0325
Zoro # G3402449
product price: $4.25
/pk 5, $0.85/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.050.0325
- Zoro # G3402449
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 3 1/4 in |
Chamfer Diameter | 0.485 in |
Chamfer Length (Max.) | 0.11 in |
Chamfer Length (Min.) | 0.025 in |
Nominal Diameter | 1/2 in |
Overall Length | 3-1/4" |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Shank Length | 3 1/4 in |
Fits Maximum Hole Diameter | 33/64 in |
Maximum Chamfer Length | 0.11 in |
Fits Minimum Hole Diameter | 1/2 in |
Pin Diameter | 1/2 in |
Usable Length | 3 1/4 in |
Minimum Chamfer Length | 0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 1/4 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 3 1/4 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, 7 x 100mm, PK10 (M39000.070.0100)
- L.H. DOTTIE #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC10241)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.080.0016)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2-1/2in, Pln, PK5 (U39100.050.0250)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, Pln, PK5 (U39100.050.0300)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, Pln, PK5 (U39100.043.0300)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1in, 27100lb, PK5 (U39101.050.0100)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK50 (U39140.018.0075)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/4in, Pln, PK10 (U39100.037.0225)
- Zoro Select Spring Pins