Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx3-1/2in, Pln, PK5
Mfr # U39100.050.0350
Zoro # G3402430
product price: $5.79
/pk 5, $1.16/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.050.0350
- Zoro # G3402430
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 3 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Nominal Diameter | 1/2 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Chamfer Length (Min.) | 0.025 in |
Chamfer Length (Max.) | 0.11 in |
Chamfer Diameter | 0.485 in |
Overall Length | 3-1/2" |
Maximum Chamfer Length | 0.11 in |
Minimum Chamfer Length | 0.025 in |
Usable Length | 3 1/2 in |
Shank Length | 3 1/2 in |
Pin Diameter | 1/2 in |
Fits Minimum Hole Diameter | 1/2 in |
Fits Maximum Hole Diameter | 33/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 1/2 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 3 1/2 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Galvanized, 10 PK (2812234)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03003)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81160)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-1/2in, Pln, PK5 (U39100.050.0150)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, Pln, PK5 (U39100.050.0175)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- ZORO SELECT Spring Pin, Slot, 5/16x1 3/4 L, Pk25 (5BY79)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Znc, PK25 (U39101.021.0250)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0018)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- Zoro Select Spring Pins