Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx2-1/2in, 27100lb,
Mfr # U51428.050.0250
Zoro # G3399061
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # U51428.050.0250
- Zoro # G3399061
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 2 1/2 in |
Chamfer Diameter | 0.485 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Chamfer Length (Min.) | 0.025 in |
Chamfer Length (Max.) | 0.11 in |
Overall Length | 2-1/2" |
Nominal Diameter | 1/2 in |
Pin Diameter | 1/2 in |
Usable Length | 2 1/2 in |
Maximum Chamfer Length | 0.11 in |
Shank Length | 2 1/2 in |
Fits Minimum Hole Diameter | 1/2 in |
Minimum Chamfer Length | 0.025 in |
Fits Maximum Hole Diameter | 33/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.019.0031)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07381)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 4 in Length (ZSCRW-642)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 10 PK (U51050.037.0400)
- ZORO SELECT Spring Pin, Slot, M4x10mm L, PK10 (5DE28)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/4,5500lb, PK10 (U51430.025.0125)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51430.060.0020)
- ZORO SELECT Spring Pin, Coiled, 1/2inx2in, PK5 (U39140.050.0200)
- ZORO SELECT Spring Pin, Slot, Stl, 12xM6 L, PK100 (5DV22)
- ZORO SELECT Spring Pin, Sltd, 5/64inx13/16in, Pln, PK100 (U39100.007.0081)
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- Zoro Select Spring Pins