Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/16inx7/16in, Pln, PK100
Mfr # U39100.006.0043
Zoro # G3404409
product price: $6.35
/pk 100, $0.06/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.006.0043
- Zoro # G3404409
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 7/16 in |
Chamfer Length (Min.) | 0.007 in |
Overall Length | 7/16" |
Chamfer Length (Max.) | 0.028 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Nominal Diameter | 1/16 in |
Chamfer Diameter | 0.059 in |
Fits Minimum Hole Diameter | 1/16 in |
Minimum Chamfer Length | 0.007 in |
Fits Maximum Hole Diameter | 1/16 in |
Pin Diameter | 1/16 in |
Usable Length | 7/16 in |
Shank Length | 7/16 in |
Maximum Chamfer Length | 0.028 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 7/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H4175SP)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.040.0030)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (A0020320116Z)
- ZORO SELECT Spring Pin, Sltd, 1/16inx3/4in, Pln, PK100 (U39100.006.0075)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, Pln, PK100 (U39100.006.0062)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Spring Pin, Slot, Stl, 24xM5 L, PK100 (5DV12)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK10 (U51431.025.0100)
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x100)
- Zoro Select Spring Pins