Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/16inx5/8in, Pln, PK100
Mfr # U39100.006.0062
Zoro # G3404375
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39100.006.0062
- Zoro # G3404375
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 5/8 in |
Chamfer Length (Min.) | 0.007 in |
Overall Length | 5/8" |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Chamfer Diameter | 0.059 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Nominal Diameter | 1/16 in |
Chamfer Length (Max.) | 0.028 in |
Minimum Chamfer Length | 0.007 in |
Usable Length | 5/8 in |
Fits Maximum Hole Diameter | 1/16 in |
Shank Length | 5/8 in |
Pin Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Fits Minimum Hole Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 5/8 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 5/8 in W, 5/8 in H (WWG300625062536)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK (1440BHT188)
- EARNEST Hex Tap Bolt Grade 8 - 1/2-13 x 2in - FT - UNC - Steel - Zinc Yellow - Pkg of 50 - (694512)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 10 PK (FBMHEXB101516P10)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1in, Pln, PK100 (U39100.006.0100)
- ZORO SELECT Spring Pin, Sltd, 1/16inx3/4in, Pln, PK100 (U39100.006.0075)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/4in, Pln, PK100 (U39100.006.0025)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-3/4in, Pln, PK5 (U39140.037.0275)
- ZORO SELECT Spring Pin, Slotted, 16x50mm, PK5 (M39100.160.0050)
- ZORO SELECT Spring Pin, Slot, 5/16x2 1/4 L, PK10 (5BY81)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- Zoro Select Spring Pins