Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/16inx5/8in, 430lb, PK100
Mfr # U51428.006.0062
Zoro # G3400279
product price: $6.95
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/16 in
Product Information
- Brand Zoro Select
- MFR # U51428.006.0062
- Zoro # G3400279
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 5/8 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Chamfer Diameter | 0.059 in |
Nominal Diameter | 1/16 in |
Chamfer Length (Min.) | 0.007 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Overall Length | 5/8" |
Chamfer Length (Max.) | 0.028 in |
Fits Minimum Hole Diameter | 1/16 in |
Shank Length Tolerance | +/-0.015 in |
Pin Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Dimensional Standards | ASME B18.8.2 |
Usable Length | 5/8 in |
Outside Diameter Tolerance | +/-0.003 in |
Maximum Chamfer Length | 0.028 in |
Shank Length | 5/8 in |
Minimum Chamfer Length | 0.007 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 5/8 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M20 x 2.50 mm Thread Size 150 mm Long (1078N73)
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0075)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 15 PK (2TJ92)
- ZORO SELECT Spring Pin, Slot, Stl, M8x60mm, Pk25 (5DV56)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39150.050.0016)
- ZORO SELECT Spring Pin, Coil, 5/64x1 In L, Pk100 (5EA80)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-3/4in, Znc, PK10 (U39101.025.0275)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/8in, 4150lb, PK50 (U51428.018.0112)
- ZORO SELECT 1/2X3 PIN SPRING SLOTTED PLAIN (50048PS)
- ZORO SELECT Spring P, Coiled, 3/16x9/16,3150lb, PK50 (U39140.018.0056)
- Zoro Select Spring Pins