Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 8x30mm, PK50
Mfr # M39100.080.0030
Zoro # G2645371
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39100.080.0030
- Zoro # G2645371
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 30 mm |
Actual Dia. (Min.-Max) | 8.50-8.80mm |
Chamfer Diameter | 5.5 mm |
Chamfer Length (Min.) | 1.6 mm |
Nominal Diameter | 8 mm |
Overall Length | 30mm |
Usable Length | 30 mm |
Minimum Chamfer Length | 1.6 mm |
Pin Diameter | 8 mm |
Shank Length | 30 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 5.5 mm, Wall Thickness 1.5 mm, Shank Length 30 mm, Minimum Chamfer Length 1.6 mm, Nominal Diameter 8 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Square Drive, 30 PK (64035)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx4mm, PK100 (M51260.030.0004)
- VALUE RIVET Blind Rivet, 500 PK (M44447)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (U04122.062.0001)
- ZORO SELECT Spring Pin, Slotted, 8x20mm, PK50 (M39100.080.0020)
- ZORO SELECT Spring Pin, Sltd, 5/64x11/16in, 800lb, PK100 (U51428.007.0068)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25 (U39150.025.0125)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39140.050.0024)
- ZORO SELECT Spring P, HD Coiled, 1/16x5/8, Pln, PK100 (U39150.006.0062)
- ZORO SELECT Spring Pin, Slotted, 2x14mm, PK100 (M39100.020.0014)
- ZORO SELECT Spring P, HD Coiled, 5/32x3/4,3100lb, PK50 (U39150.015.0075)
- Zoro Select Spring Pins