Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 5x50mm, PK100
Mfr # M39100.050.0050
Zoro # G1940401
product price: $12.39
/pk 100, $0.12/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39100.050.0050
- Zoro # G1940401
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 50 mm |
Nominal Diameter | 5 mm |
Overall Length | 50mm |
Chamfer Length (Min.) | 0.9 mm |
Chamfer Diameter | 3.4 mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Shank Length | 50 mm |
Minimum Chamfer Length | 0.9 mm |
Pin Diameter | 5 mm |
Usable Length | 50 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 50 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK (M07000.180.0090)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37420.100.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.025.0037)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.019.0200)
- ZORO SELECT Spring Pin, Slotted, 5x45mm, PK100 (M39100.050.0045)
- ZORO SELECT Spring Pin, Slotted, 5x26mm, PK100 (M39100.050.0026)
- ZORO SELECT Spring Pin, Slotted, 5x12mm, PK100 (M39100.050.0012)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0050)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0050)
- ZORO SELECT Spring Pin, Coil, 5/64x1 In L, Pk100 (5EA80)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2-1/2in, Pln, PK5 (U39100.043.0250)
- Zoro Select Spring Pins