Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 3.5x16mm, PK100
Mfr # M39100.035.0016
Zoro # G2645800
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39100.035.0016
- Zoro # G2645800
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3.5 mm |
Fastener Length | 16 mm |
Chamfer Diameter | 2.3 mm |
Chamfer Length (Min.) | 0.6 mm |
Overall Length | 16mm |
Actual Dia. (Min.-Max) | 3.80-40mm |
Nominal Diameter | 3.5 mm |
Pin Diameter | 3.5 mm |
Usable Length | 16 mm |
Shank Length | 16 mm |
Minimum Chamfer Length | 0.6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 2.3 mm, Wall Thickness 0.75 mm, Shank Length 16 mm, Minimum Chamfer Length 0.6 mm, Nominal Diameter 3.5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07150.040.0035)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81070)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- BURNDY Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze Bronze Finish (50FWBOX)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- ZORO SELECT Spring Pin, Slotted, 3.5x30mm, PK100 (M39100.035.0030)
- ZORO SELECT Spring Pin, Slotted, 3.5x40mm, PK100 (M39100.035.0040)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39150.050.0016)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, Pln, PK100 (U39100.006.0062)
- ZORO SELECT 1/16X7/16 MILITARY SPRING PIN PHOSPHATE ZINC (MS16562-099)
- ZORO SELECT 1/8X15/16 PIN SPRING SLOTTED PLAIN (12515PS)
- Zoro Select Spring Pins