Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 20x120mm, PK5
Mfr # M39100.200.0120
Zoro # G0205278
product price: $58.75
/pk 5, $11.75/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39100.200.0120
- Zoro # G0205278
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 20 mm |
Fastener Length | 120 mm |
Actual Dia. (Min.-Max) | 20.50-20.90mm |
Chamfer Diameter | 12.5 mm |
Overall Length | 120mm |
Chamfer Length (Min.) | 3 mm |
Nominal Diameter | 20 mm |
Usable Length | 120 mm |
Shank Length | 120 mm |
Minimum Chamfer Length | 3 mm |
Pin Diameter | 20 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 20 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 120 mm, End Type Chamfered, Chamfer Diameter 12.5 mm, Wall Thickness 4 mm, Shank Length 120 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 20 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 1" L, Steel, 100 PK (U30537.012.0112)
- ZORO SELECT Class 8.8, M36 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.360.0200)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07566.019.0100)
- ZORO SELECT Spring Pin, Slot, 3/8x1/16 L, PK100 (5BU69)
- ZORO SELECT Spring Pin, Slotted, 20x90mm, PK5 (M39100.200.0090)
- ZORO SELECT Spring Pin, Slotted, 20x60mm, PK5 (M39100.200.0060)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0024)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK50 (U39150.012.0125)
- ZORO SELECT 5/32X1 1/2 PIN SPRING SLOTTED STAINLESS STEEL (15624PS420)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/8in, 7050lb, PK25 (U39101.025.0137)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK25 (U39150.018.0125)
- Zoro Select Spring Pins