Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 10x40mm, PK25
Mfr # M39100.100.0040
Zoro # G2645295
product price: $9.25
/pk 25, $0.37/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39100.100.0040
- Zoro # G2645295
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 40 mm |
Nominal Diameter | 10 mm |
Chamfer Diameter | 6.5 mm |
Overall Length | 40mm |
Chamfer Length (Min.) | 2 mm |
Actual Dia. (Min.-Max) | 10.50-10.80mm |
Minimum Chamfer Length | 2 mm |
Shank Length | 40 mm |
Usable Length | 40 mm |
Pin Diameter | 10 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 6.5 mm, Wall Thickness 2 mm, Shank Length 40 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (05530-PWR)
- ROTOR CLIP External-E E-Clip, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK (RE-31SS)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 13 mm L, Nylon Body, 15 PK (9540PK)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.100.0150)
- ZORO SELECT Spring Pin, Coiled, 5/32inx1in, 2200lb, PK50 (U39140.015.0100)
- ZORO SELECT 5/64X1/4 PIN SPRING SLOTTED PLAIN (07804PS)
- ZORO SELECT 1/16X1 PIN SPRING SLOTTED PLAIN (06216PS)
- ZORO SELECT Spring Pin, Slotted, 10x80mm, PK10 (M39100.100.0080)
- ZORO SELECT Spring P, Coiled, 3/32x7/16,775lb, PK100 (U39140.009.0043)
- ZORO SELECT Spring Pin, Slot, 7/32x2 In L, Pk25 (5BY57)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39140.050.0012)
- Zoro Select Spring Pins