Shop All Spring Pins
Zoro Select
Spring Pin, Slotted, 10x30mm, PK50
Mfr # M39100.100.0030
Zoro # G1940316
product price: $15.39
/pk 50, $0.31/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39100.100.0030
- Zoro # G1940316
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 30 mm |
Actual Dia. (Min.-Max) | 10.50-10.80mm |
Overall Length | 30mm |
Chamfer Diameter | 6.5 mm |
Nominal Diameter | 10 mm |
Chamfer Length (Min.) | 2 mm |
Usable Length | 30 mm |
Minimum Chamfer Length | 2 mm |
Shank Length | 30 mm |
Pin Diameter | 10 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 6.5 mm, Wall Thickness 2 mm, Shank Length 30 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 25 PK (50719)
- PRIME-LINE Hex Lag Screw 5/16in X 3-1/2in A307 Grade A Zinc Plated Steel 50PK (9055762)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #2 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440350)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Pln, PK10 (U39100.037.0087)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0020)
- ZORO SELECT Spring Pin, Coiled, 1/4inx3in, 5500lb, PK10 (U51430.025.0300)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Pln, PK5 (U39100.037.0325)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK5 (U39150.031.0250)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39140.040.0035)
- ZORO SELECT Spring Pin, Sltd, 3/32x3/16in, 1150lb, PK100 (U51428.009.0018)
- Zoro Select Spring Pins