Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, 40xM3 L, PK100
Mfr # 5DU65
Zoro # G2524094
original price:
$7.85
21% off
new price: $6.19
/pk 100, $0.06/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5DU65
- Zoro # G2524094
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 40 mm |
Fits Hole Dia. (Min.-Max.) | 3.00-3.15mm |
Length Tolerance | +/-0.50mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Chamfer Length (Min.) | 0.5 mm |
Chamfer Length Reference | 0.5 mm |
Nominal Diameter | 3 mm |
Overall Length | 40mm |
Shank Length Tolerance | +/-0.500 mm |
Minimum Chamfer Length | 0.5 mm |
Maximum Chamfer Length | 0.5 mm |
Pin Diameter | 3 mm |
Shank Length | 40 mm |
Usable Length | 40 mm |
Fits Maximum Hole Diameter | 3.1 mm |
Fits Minimum Hole Diameter | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 40 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1 mm, Shank Length 40 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 5 PK (M51010.200.0130)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Plain Steel Washer Head Torx Drive (110079)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 6 in, Aluminum, Plain (LINK37506EA)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.050.0030)
- ZORO SELECT Spring P, HD Coiled, 5/64x9/16,800lb, PK100 (U51431.007.0056)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Pln, PK100 (U39100.012.0150)
- ZORO SELECT M3 X 14 Spring Pin ISO 302 Stainless (5DE10)
- ZORO SELECT Spring P, Coiled, 3/32x9/16,775lb, PK100 (U39140.009.0056)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/4in, 7050lb, PK25 (U51428.025.0125)
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-3/4in, Pln, PK10 (U39100.031.0175)
- Zoro Select Spring Pins