Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, 24xM5 L, PK100
Mfr # 5DV12
Zoro # G1887051
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5DV12
- Zoro # G1887051
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 24 mm |
Overall Length | 24mm |
Actual Dia. (Min.-Max) | 5.40-5.60mm |
Chamfer Length (Min.) | 0.9 mm |
Length Tolerance | +/-0.50mm |
Nominal Diameter | 5 mm |
Chamfer Length Reference | 0.9 mm |
Fits Hole Dia. (Min.-Max.) | 5.00-5.20mm |
Shank Length Tolerance | +/-0.500 mm |
Shank Length | 24 mm |
Usable Length | 24 mm |
Minimum Chamfer Length | 0.9 mm |
Fits Minimum Hole Diameter | 5 mm |
Maximum Chamfer Length | 0.9 mm |
Pin Diameter | 5 mm |
Fits Maximum Hole Diameter | 5.12 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 24 mm, End Type Chamfered, Wall Thickness 1 mm, Fits Minimum Hole Diameter 5 mm, Fits Maximum Hole Diameter 5.12 mm, Shank Length 24 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 50 mm Slotted Pan Machine Screw, Zinc Plated Steel, 50 PK (M24640.050.0050)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 25 PK (ALA1-420-165)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (1WA54)
- ZORO SELECT 3/8"-16 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.037.0600)
- ZORO SELECT Spring Pin, Slot, Stl, 16xM5 L, PK100 (5DU96)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- ZORO SELECT Spring P, HD Coiled, 5/64x9/16,800lb, PK100 (U51431.007.0056)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/8in, 7050lb, PK25 (U39101.025.0137)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- Zoro Select Spring Pins