Shop All Spring Pins
Zoro Select
Spring Pin, Slot, Stl, 12xM6 L, PK100
Mfr # 5DV22
Zoro # G1172482
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5DV22
- Zoro # G1172482
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 12 mm |
Length Tolerance | +/-0.50mm |
Overall Length | 12mm |
Chamfer Length (Min.) | 1.2 mm |
Fits Hole Dia. (Min.-Max.) | 6.00-6.25mm |
Chamfer Length Reference | 1.2 mm |
Nominal Diameter | 6 mm |
Actual Dia. (Min.-Max) | 6.40-6.70mm |
Usable Length | 12 mm |
Fits Maximum Hole Diameter | 6.12 mm |
Shank Length | 12 mm |
Pin Diameter | 6 mm |
Shank Length Tolerance | +/-0.500 mm |
Minimum Chamfer Length | 1.2 mm |
Fits Minimum Hole Diameter | 6 mm |
Maximum Chamfer Length | 1.2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 12 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.12 mm, Shank Length 12 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 50 PK (M01230.100.0016)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- DFS WallDriller Drilling Drywall Anchor, 100 PK (08000WZ)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (M07000.100.0160)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT Spring Pin, Slotted, 20x120mm, PK5 (M39100.200.0120)
- ZORO SELECT Spring Pin, Coiled, 1/2inx3-1/2in, 22500lb, (U51430.050.0350)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0018)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- ZORO SELECT Spring Pin, Slotted, 5x50mm, PK100 (M39100.050.0050)
- Zoro Select Spring Pins