Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M4x16mm L, PK10
Mfr # 5DE34
Zoro # G1452954
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5DE34
- Zoro # G1452954
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 16 mm |
Length Tolerance | +/-0.50mm |
Nominal Diameter | 4 mm |
Actual Dia. (Min.-Max) | 4.40-4.60mm |
Chamfer Length (Min.) | 0.65 mm |
Overall Length | 16mm |
Fits Hole Dia. (Min.-Max.) | 4.00-4.20mm |
Chamfer Length Reference | 0.65 mm |
Minimum Chamfer Length | 0.65 mm |
Shank Length Tolerance | +/-0.500 mm |
Shank Length | 16 mm |
Fits Minimum Hole Diameter | 4 mm |
Maximum Chamfer Length | 0.65 mm |
Usable Length | 16 mm |
Pin Diameter | 4 mm |
Fits Maximum Hole Diameter | 4.12 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 16 mm, End Type Chamfered, Wall Thickness 0.8 mm, Fits Minimum Hole Diameter 4 mm, Fits Maximum Hole Diameter 4.12 mm, Shank Length 16 mm, Maximum Chamfer Length 0.65 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0150)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (54341)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50 (4DAG8)
- ZORO SELECT Spring Pin, Slot, M4x26mm L, PK10 (5DE42)
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- ZORO SELECT Spring Pin, Slot, M4x30mm L, PK10 (5DE44)
- ZORO SELECT Spring Pin, Slot, 1/2x1/16 L, PK100 (5BU71)
- ZORO SELECT 1/16X1 PIN SPRING SLOTTED PLAIN (06216PS)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Pln, PK100 (U39100.012.0200)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- Zoro Select Spring Pins