Shop All Spring Pins
Zoro Select
Spring Pin, Slot, M12x50mm L, PK10
Mfr # 5DV74
Zoro # G2246273
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5DV74
- Zoro # G2246273
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 50 mm |
Chamfer Length (Min.) | 2.0 mm |
Fits Hole Dia. (Min.-Max.) | 12.00-12.35mm |
Overall Length | 50mm |
Chamfer Length Reference | 2.0 mm |
Actual Dia. (Min.-Max) | 12.50-12.80mm |
Length Tolerance | +/-0.50mm |
Nominal Diameter | 12 mm |
Fits Minimum Hole Diameter | 12 mm |
Minimum Chamfer Length | 2 mm |
Fits Maximum Hole Diameter | 12.18 mm |
Usable Length | 50 mm |
Shank Length Tolerance | +/-0.500 mm |
Shank Length | 50 mm |
Pin Diameter | 12 mm |
Maximum Chamfer Length | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 50 mm, End Type Chamfered, Wall Thickness 2.5 mm, Fits Minimum Hole Diameter 12 mm, Fits Maximum Hole Diameter 12.18 mm, Shank Length 50 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04114.050.0600)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.031.0800)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 25 PK (CPB018)
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- ZORO SELECT M12 X 40 Spring Pin ISO Steel Plain (5DV72)
- ZORO SELECT Spring Pin, Slot, M4x30mm L, PK10 (5DE44)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0040)
- ZORO SELECT Spring Pin, Sltd, 5/64x7/16in, 800lb, PK100 (U39101.007.0043)
- ZORO SELECT 1/4X1/2 PIN SPRING SLOTTED PLAIN (25008PS)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx3/8in, PK50 (U51432.009.0037)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, 1875lb, PK100 (U51428.012.0037)
- Zoro Select Spring Pins