Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 7/32x1/2 L, Pk50
Mfr # 5BY50
Zoro # G2138166
product price: $8.39
/pk 50, $0.17/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5BY50
- Zoro # G2138166
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Chamfer Diameter | 0.0214 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Length (Min.) | 0.011 in |
Nominal Diameter | 7/32 in |
Actual Dia. (Min.-Max) | 0.226-0.232 in |
Fits Hole Dia. (Min.-Max.) | 0.219-0.224 in |
Length Tolerance | +/-0.015 in |
Outside Diameter Tolerance | +/-0.003 in |
Fits Minimum Hole Diameter | 7/32 in |
Shank Length Tolerance | +/-0.015 in |
Fits Maximum Hole Diameter | 7/32 in |
Usable Length | 1/2 in |
Maximum Chamfer Length | 0.065 in |
Minimum Chamfer Length | 0.011 in |
Shank Length | 1/2 in |
Pin Diameter | 7/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.0214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 1/2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Meter Offset Socket x Thread, 423 in L, PVC, Black (E995GR)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.062.0125)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931244)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.3600)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK25 (U51431.012.0037)
- ZORO SELECT Spring Pin, Slotted, 3x10mm, PK100 (M39100.030.0010)
- ZORO SELECT Spring Pin, Sltd, 1/8x15/16in, 1875lb, PK100 (U51428.012.0093)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-7/8in, 5850lb, PK25 (U39101.021.0187)
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK100 (U39150.009.0037)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10 (U39100.031.0275)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x20)
- Zoro Select Spring Pins