Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 5/8x5/32 L, PK100
Mfr # 5BY26
Zoro # G3269603
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5BY26
- Zoro # G3269603
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 5/8 in |
Length Tolerance | +/-0.015 in |
Chamfer Diameter | 0.0151 in |
Chamfer Length (Max.) | 0.048 in |
Nominal Diameter | 5/32 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Chamfer Length (Min.) | 0.01 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Overall Length | 5/8" |
Shank Length Tolerance | +/-0.015 in |
Maximum Chamfer Length | 0.048 in |
Shank Length | 5/8 in |
Pin Diameter | 5/32 in |
Fits Minimum Hole Diameter | 5/32 in |
Usable Length | 5/8 in |
Fits Maximum Hole Diameter | 5/32 in |
Outside Diameter Tolerance | +/-0.0025 in |
Minimum Chamfer Length | 0.01 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 5/8 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx3" L, PK5 (U39350.037.0300)
- NEWPORT FASTENERS Class 8.8, M4-0.7 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (219785-100)
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (100C550KCS)
- HAMPTON Round U-Bolt, 1/2", 3-1/2 in Wd, 5-3/4 in Ht, Zinc Plated Steel (02-3451-323)
- ZORO SELECT Spring Pin, Slot, 1x5/32 L, Pk100 (5BY29)
- ZORO SELECT Spring Pin, Slot, 1/2x5/32 L, PK100 (5BY25)
- ZORO SELECT Spring Pin, Slot, 3/4x5/32 L, PK100 (5BY27)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0010)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0014)
- ZORO SELECT 5/32X3/4 PIN SPRING SLOTTED PLAIN (15612PS)
- Zoro Select Spring Pins