Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 5/16x1 3/4 L, Pk25
Mfr # 5BY79
Zoro # G0275177
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5BY79
- Zoro # G0275177
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 3/4 in |
Chamfer Length (Max.) | 0.08 in |
Nominal Diameter | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Diameter | 0.306 in |
Length Tolerance | +/-0.020 in |
Chamfer Length (Min.) | 0.014 in |
Overall Length | 1-3/4" |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Outside Diameter Tolerance | +/-0.0045 in |
Shank Length Tolerance | +/-0.020 in |
Maximum Chamfer Length | 0.08 in |
Usable Length | 1 3/4 in |
Fits Maximum Hole Diameter | 5/16 in |
Pin Diameter | 21/64 in |
Minimum Chamfer Length | 0.014 in |
Shank Length | 1 3/4 in |
Fits Minimum Hole Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 21/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4X1 PIN SPRING SLOTTED PLAIN (25016PS)
- SENCO Collated Framing Nail, 2-1/2 in L, 34 Degrees (K525APBXN)
- ZORO SELECT M3-0.50 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030180-100P1)
- A & I PRODUCTS Square U-Bolt, 5/8 in, 7 in Wd, 8.87 in Ht (A-R26992)
- ZORO SELECT Spring Pin, Slot, 5/16x3/4 L, Pk25 (5BY75)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/2 L, Pk25 (5BY78)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/4 L, Pk25 (5BY77)
- ZORO SELECT M6 X 50 Spring Pin ISO 302 Stainless (5DE84)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- ZORO SELECT Spring Pin, Coiled, 1/4 in Pin Dia, 2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (U51431.025.0200)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39150.020.0008)
- Zoro Select Spring Pins