Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/8x5/64 L, PK100
Mfr # 5BU78
Zoro # G2044786
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5BU78
- Zoro # G2044786
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 3/8 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Diameter | 0.075 in |
Chamfer Length (Max.) | 0.032 in |
Length Tolerance | +/-0.015 in |
Actual Dia. (Min.-Max) | 0.083-0.086 in |
Nominal Diameter | 5/64 in |
Fits Hole Dia. (Min.-Max.) | 0.078-0.081 in |
Overall Length | 3/8" |
Pin Diameter | 5/64 in |
Shank Length | 3/8 in |
Fits Minimum Hole Diameter | 5/64 in |
Minimum Chamfer Length | 0.008 in |
Fits Maximum Hole Diameter | 5/64 in |
Maximum Chamfer Length | 0.032 in |
Outside Diameter Tolerance | +/-0.0015 in |
Usable Length | 3/8 in |
Shank Length Tolerance | +/-0.015 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 3/8 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (WWG-CPHZ-040)
- ZORO SELECT Clevis Pin, Steel, 0.625x1 39/64, PK10 (WWG-CLPSAE-0625)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M16001.120.0001)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63745)
- ZORO SELECT Spring Pin, Slot, 1/2x5/64 L, PK100 (5BU80)
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- ZORO SELECT Spring Pin, Slot, 5/8x5/64 L, PK100 (5BU81)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0050)
- ZORO SELECT Spring Pin, Slot, 1x3/32 L, Pk100 (5BU94)
- ZORO SELECT 5/64X5/16 PIN SPRING SLOTTED ZINC (07805PSZ)
- ZORO SELECT Spring Pin, Slot, Stl, M8x50mm, Pk50 (5DV52)
- Zoro Select Spring Pins