Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 3/16 x 1 L, Pk100
Mfr # 5BY42
Zoro # G1084982
product price: $25.49
/pk 100, $0.25/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5BY42
- Zoro # G1084982
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 in |
Nominal Diameter | 3/16 in |
Length Tolerance | +/-0.015 in |
Fits Hole Dia. (Min.-Max.) | 0.187-0.192 in |
Overall Length | 1" |
Chamfer Length (Min.) | 0.011 in |
Chamfer Length (Max.) | 0.055 in |
Actual Dia. (Min.-Max) | 0.194-0.199 in |
Chamfer Diameter | 0.182 in |
Shank Length Tolerance | +/-0.015 in |
Outside Diameter Tolerance | +/-0.0025 in |
Pin Diameter | 3/16 in |
Minimum Chamfer Length | 0.011 in |
Fits Minimum Hole Diameter | 3/16 in |
Shank Length | 1 in |
Maximum Chamfer Length | 0.055 in |
Fits Maximum Hole Diameter | 3/16 in |
Usable Length | 1 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/8, PK100 (U07840.037.0062)
- ZORO SELECT Taper Pin, Steel, 10 x 24mm, PK5 (M39012.100.0024)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 9 mm Bore Dia., 100 PK (DHO-9ST PA)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (LWHIS043USA-100BX)
- ZORO SELECT Spring Pin, Slot, 5/8x3/16 L, PK100 (5BY38)
- ZORO SELECT Spring Pin, Slot, 3/4x3/16 L, PK100 (5BY40)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Pln, PK100 (U39100.015.0100)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Znc, PK25 (U39101.025.0150)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16, Pln, PK100 (U39150.006.0018)
- ZORO SELECT Spring Pin, Coiled, 5/32x3/4in, 2200lb, PK50 (U39140.015.0075)
- Zoro Select Spring Pins