Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 302SS, M3x10mm, Pk25
Mfr # 5DB98
Zoro # G2732161
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5DB98
- Zoro # G2732161
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 10 mm |
Overall Length | 10mm |
Chamfer Length Reference | 0.5 mm |
Chamfer Length (Min.) | 0.5 mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Length Tolerance | +/-0.25mm |
Nominal Diameter | 3 mm |
Fits Hole Dia. (Min.-Max.) | 3.00-3.15mm |
Shank Length | 10 mm |
Pin Diameter | 3.3 mm |
Maximum Chamfer Length | 0.5 mm |
Shank Length Tolerance | +/-0.250 mm |
Minimum Chamfer Length | 0.5 mm |
Fits Maximum Hole Diameter | 3.1111 mm |
Usable Length | 10 mm |
Fits Minimum Hole Diameter | 3 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3.3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 10 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1111 mm, Shank Length 10 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards ISO 8752, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50522)
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1-1/4"-7, Grade B7, Plain Finish (36151)
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK (PK256-38FHP-01)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Pln, PK25 (U39100.025.0150)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT Spring Pin, 1/8x1 1/4 In L, Pk25 (5EA30)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/16in, Pln, PK100 (U39100.012.0031)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3in, Pln, PK5 (U39140.037.0300)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- ZORO SELECT Spring Pin, Sltd, 3/32inx11/16in, Znc, PK100 (U39101.009.0068)
- Zoro Select Spring Pins