Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1x5/32 L, Pk100
Mfr # 5BY29
Zoro # G2738757
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5BY29
- Zoro # G2738757
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 in |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Chamfer Diameter | 0.0151 in |
Overall Length | 1" |
Length Tolerance | +/-0.015 in |
Chamfer Length (Min.) | 0.01 in |
Nominal Diameter | 5/32 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Chamfer Length (Max.) | 0.048 in |
Fits Maximum Hole Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Fits Minimum Hole Diameter | 5/32 in |
Pin Diameter | 5/32 in |
Minimum Chamfer Length | 0.01 in |
Outside Diameter Tolerance | +/-0.0025 in |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.015 in |
Usable Length | 1 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-180-G100)
- ZORO SELECT Grade 9, 1/2"-20 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK (2FB51)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- ZORO SELECT Spring Pin, Slot, 3/4x5/32 L, PK100 (5BY27)
- ZORO SELECT Spring Pin, Slot, 1 1/8x5/32 L, Pk100 (5BY30)
- ZORO SELECT Spring Pin, Slot, 5/8x5/32 L, PK100 (5BY26)
- ZORO SELECT Spring Pin, Slotted, 8x30mm, PK50 (M39100.080.0030)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16,475lb, PK100 (U51431.006.0018)
- ZORO SELECT 5/16X1-1/4 PIN COIL MEDIUM PLAIN (31220PCM)
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 40 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x40)
- Zoro Select Spring Pins