Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1 1/8x5/32 L, Pk100
Mfr # 5BY30
Zoro # G1198294
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5BY30
- Zoro # G1198294
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 1/8 in |
Length Tolerance | +/-0.020 in |
Actual Dia. (Min.-Max) | 0.162-0.167 in |
Chamfer Diameter | 0.0151 in |
Overall Length | 1-1/8" |
Fits Hole Dia. (Min.-Max.) | 0.156-0.160 in |
Nominal Diameter | 5/32 in |
Chamfer Length (Min.) | 0.01 in |
Chamfer Length (Max.) | 0.048 in |
Fits Maximum Hole Diameter | 5/32 in |
Usable Length | 1 1/8 in |
Pin Diameter | 5/32 in |
Outside Diameter Tolerance | +/-0.0025 in |
Shank Length | 1 1/8 in |
Minimum Chamfer Length | 0.01 in |
Fits Minimum Hole Diameter | 5/32 in |
Shank Length Tolerance | +/-0.020 in |
Maximum Chamfer Length | 0.048 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/8 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 1/8 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40703)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, SS A2, PK5 (M51700.100.0100)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10-1/4 ga, Bright, Round Head, 21 Degrees (GR0241M)
- ZORO SELECT Cotter Pin, 3.5mmDx40mm L, Steel, PK50 (M39350.035.0040)
- ZORO SELECT Spring Pin, Slot, 3/4x5/32 L, PK100 (5BY27)
- ZORO SELECT Spring Pin, Slot, 5/8x5/32 L, PK100 (5BY26)
- ZORO SELECT Spring Pin, Slot, 1x5/32 L, Pk100 (5BY29)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Spring Pin, Slot, 302 SS, M8x60mm (5DE96)
- ZORO SELECT 1/16X1/2 PIN SPRING SLOTTED PLAIN (06208PS)
- ZORO SELECT Spring Pin, Slot, 3/32 Dia., 1/2 L, PK100 (5BU89)
- Zoro Select Spring Pins