Shop All Spring Pins
Zoro Select
Spring Pin, Slot, 1 1/4x1/8 L, Pk100
Mfr # 5BY20
Zoro # G1226811
original price:
$14.49
14% off
new price: $12.39
/pk 100, $0.12/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5BY20
- Zoro # G1226811
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/4 in |
Nominal Diameter | 1/8 in |
Chamfer Diameter | 0.122 in |
Length Tolerance | +/-0.020 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Overall Length | 1-1/4" |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Length (Max.) | 0.044 in |
Usable Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Outside Diameter Tolerance | +/-0.002 in |
Fits Maximum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Shank Length Tolerance | +/-0.020 in |
Minimum Chamfer Length | 0.008 in |
Fits Minimum Hole Diameter | 1/8 in |
Pin Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Slotted Drive, 48 PK (62056)
- RED HEAD E-Z Ancor 40 lbs Tension Strength, 1-1/4" L, Plastic, 25 PK (EZP25)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0125)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0020)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, Pln, PK5 (U39140.037.0200)
- ZORO SELECT Spring Pin, Sltd, 1/4inx7/8in, Pln, PK50 (U39100.025.0087)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/4in, Znc, PK100 (U39101.006.0025)
- ZORO SELECT 1/16X3/16 PIN SPRING SLOTTED PLAIN (06203PS)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39150.040.0035)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/4 L, Pk50 (5BY65)
- Zoro Select Spring Pins