Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 5/32inx1in, PK25
Mfr # U51432.015.0100
Zoro # G2528106
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/32 in
Product Information
- Brand Zoro Select
- MFR # U51432.015.0100
- Zoro # G2528106
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 in |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Chamfer Length Reference | 0.048 in |
Overall Length | 1" |
Chamfer Diameter | 0.152 in |
Nominal Diameter | 5/32 in |
Actual Dia. (Min.-Max) | 0.163-0.172 in |
Shank Length Tolerance | +/-0.025 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Usable Length | 1 in |
Fits Minimum Hole Diameter | 5/32 in |
Outside Diameter Tolerance | Max 0.171, Min 0.163 |
Fits Maximum Hole Diameter | 5/32 in |
Shank Length | 1 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (A0020280400Z)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37020.031.0001)
- ZORO SELECT Panel Nut, 7/8-20, Hex, Stainless, Plain (Z0433-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel Plain Finish, 5 PK (WAS50558)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-1/2in, PK25 (U51432.015.0150)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-1/4in, PK25 (U51432.015.0125)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx3/8in, PK50 (U51432.009.0037)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/4in, Pln, PK10 (U39100.025.0325)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0060)
- Zoro Select Spring Pins