Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 5/32inx1-3/4in, PK50
Mfr # U39130.015.0175
Zoro # G2527920
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39130.015.0175
- Zoro # G2527920
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 3/4 in |
Overall Length | 1-3/4" |
Chamfer Diameter | 0.152 in |
Chamfer Length Reference | 0.048 in |
Nominal Diameter | 5/32 in |
Actual Dia. (Min.-Max) | 0.163-0.172 in |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1 3/4 in |
Fits Minimum Hole Diameter | 5/32 in |
Usable Length | 1 3/4 in |
Outside Diameter Tolerance | Max 0.172, Min 0.163 |
Fits Maximum Hole Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Shank Length Tolerance | +/-0.025 in |
Pin Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 25 PK (M01210.140.0045)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA81)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U01060.050.0350)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx5/8in, PK50 (U39130.015.0062)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1/2in, Pln, PK100 (U39100.015.0050)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2in, Pln, PK50 (U39100.018.0200)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5 (U39150.037.0300)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0040)
- Zoro Select Spring Pins