Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 1/4inx2in, PK10
Mfr # U51432.025.0200
Zoro # G2527966
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # U51432.025.0200
- Zoro # G2527966
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 in |
Chamfer Diameter | 0.243 in |
Nominal Diameter | 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Overall Length | 2" |
Actual Dia. (Min.-Max) | 0.260-0.273 in |
Chamfer Length Reference | 0.065 in |
Shank Length | 2 in |
Usable Length | 2 in |
Pin Diameter | 1/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Outside Diameter Tolerance | Max 0.273, Min 0.26 |
Fits Maximum Hole Diameter | 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Maximum Chamfer Length | 0.065 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51050.120.0045)
- NEWPORT FASTENERS Serrated Lock Nut, #10-32, Steel, Case Hardened, Zinc Plated, 100 PK (692414-PR-100)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel (75121)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (N04180.031.0002)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/8in, Pln, PK100 (U39100.012.0112)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, Pln, PK5 (U39140.037.0200)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/2,5500lb, PK10 (U51430.025.0150)
- ZORO SELECT Spring Pin, Coiled, 3/32x7/16in, 775lb, PK50 (U51430.009.0043)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK100 (U39150.012.0037)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-1/2in, Pln, PK5 (U39140.037.0250)
- Zoro Select Spring Pins