Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 5/16inx2-3/4in, PK5
Mfr # U39150.031.0275
Zoro # G3396596
product price: $8.35
/pk 5, $1.67/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.031.0275
- Zoro # G3396596
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 3/4 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Nominal Diameter | 5/16 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Chamfer Length Reference | 0.08 in |
Overall Length | 2-3/4" |
Chamfer Diameter | 0.304 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 5/16 in |
Fits Minimum Hole Diameter | 5/16 in |
Outside Diameter Tolerance | Max 0.334, Min 0.322 |
Shank Length | 2 3/4 in |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 2 3/4 in |
Fits Maximum Hole Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 2 3/4 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 3/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- ZORO SELECT #10-24 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0025)
- FPC 15PK MED SS Rivet (FPC64SS)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0125)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK5 (U39150.031.0225)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK5 (U39150.031.0250)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5 (U39150.031.0125)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/8in, Pln, PK100 (U39100.009.0112)
- ZORO SELECT Spring Pin, Slotted, 4.5x12mm, PK100 (M39100.045.0012)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0040)
- ZORO SELECT Spring P, HD Coiled, 1/4x3/4,7800lb, PK25 (U39150.025.0075)
- Zoro Select Spring Pins