Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10
Mfr # U51431.031.0225
Zoro # G3395659
product price: $27.65
/pk 10, $2.76/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # U51431.031.0225
- Zoro # G3395659
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 1/4 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Chamfer Diameter | 0.304 in |
Nominal Diameter | 5/16 in |
Overall Length | 2-1/4" |
Chamfer Length Reference | 0.08 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Usable Length | 2 1/4 in |
Fits Minimum Hole Diameter | 5/16 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 2 1/4 in |
Fits Maximum Hole Diameter | 5/16 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | Max 0.334, Min 0.322 |
Maximum Chamfer Length | 0.08 in |
Pin Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73551)
- L.H. DOTTIE Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS634)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U04160.025.0700)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51778)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK10 (U51431.031.0100)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK10 (U51431.031.0125)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/4,8700lb, PK5 (U39140.031.0225)
- ZORO SELECT Spring Pin, Slot, 9/16x1/8 L, PK100 (5BY13)
- ZORO SELECT Spring Pin, Slotted, 3.5x40mm, PK100 (M39100.035.0040)
- Zoro Select Spring Pins