Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 5/16inx2-1/2in, PK5
Mfr # U39150.031.0250
Zoro # G3396605
product price: $7.65
/pk 5, $1.53/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.031.0250
- Zoro # G3396605
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 1/2 in |
Nominal Diameter | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Overall Length | 2-1/2" |
Chamfer Diameter | 0.304 in |
Chamfer Length Reference | 0.08 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Fits Minimum Hole Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.012 in |
Shank Length | 2 1/4 in |
Pin Diameter | 5/16 in |
Usable Length | 2 1/2 in |
Maximum Chamfer Length | 0.08 in |
Fits Maximum Hole Diameter | 5/16 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.08 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.012 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (SC22040120-14-100P1)
- AZTEC LIFTING HARDWARE Clevis Double Link 5/16 ZP (LDC014)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK5 (U39150.031.0100)
- ZORO SELECT Spring P, HD Coiled, 5/16x3,12000lb, PK5 (U39150.031.0300)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK5 (U39150.031.0275)
- ZORO SELECT Spring P, HD Coiled, 5/32x7/16,3100lb, PK50 (U39150.015.0043)
- ZORO SELECT Spring Pin, Sltd, 1/8x15/16in, 1875lb, PK100 (U51428.012.0093)
- ZORO SELECT 1/8X5/16 PIN SPRING SLOTTED PLAIN (12505PS)
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- Zoro Select Spring Pins